1/2 inch impact socket wrench insert DIN 3121/ISO 1174
1/2 inch impact socket, hex
IMPSKT-1/2IN-L10CM-WS17MM
Art.-no. 0714021170
EAN 4065746580809
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For gentle installation of light metal rims. Long version with colour code.
Design: forged, burnished
Drive: 1/2 inch, hole for locking pin and groove for O-ring
Drive: Hexagon, metric, Powerdriv
Geometry: long
Plastic sleeve
Prevents damage to paint on aluminium rims
Plastic stop inside the socket wrench insert
Protects edges and surfaces of chrome-plated wheel bolts
Plastic sleeve with colour code
Simplifies identification of dimensions and prevents wasting working time
Product information
Datasheets(X)
Application area
E.g. size 15 for Smart. Size 22 for Opel/Vauxhall Insignia
![]() | |
Drive | 17 mm |
Drive type | Hexagon |
Tip type | Internal square |
Length (L1) | 10 cm |
Socket wrench external diameter (D1) | 17 mm |
Material | Tool steel |
Surface | Plastic |
