Welcome to Würth Uruguay For trade customers only

1/2 inch pneumatic impact wrench

IMPSCRDRIV-PN-1/2IN-750NM

Art.-no. 0703007031

EAN 4061975969705

Individual price display after login
1/2 inch pneumatic impact wrench

Art.-no. 0703007031

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-torque 1/2 inch impact wrench, designed with lightweight, high-strength materials, the compact size and low weight enable continuous work.
  • Robust, durable aluminium housing for increased resistance.

  • Double hammer mechanism, ideal for work requiring impact.

  • 1/2 inch hardened square drive ensures accuracy and durability.

  • Five adjustable torque levels for tightening.

  • Ultra-lightweight design.

  • Air outlet on the front designed to prevent operator discomfort.

  • Nylon seals to prevent leaks.

  • Quick switching of rotation/clockwise or anti-clockwise.

  • Reinforced anvil.
Notice

Always lubricate the tool to extend the service life. Make sure that the compressor is free of condensation. Avoid dragging or throwing the wrench to prevent internal and external damage.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaIdeal for loosening or tightening locking wheel nuts, nuts and screws.

Max. releasing torque

750 Nm

Operating pressure

6.3 bar

Weight of machine

2.4 kt

Connection thread

1/4 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information