1/2 inch power extension with 1/2 inch square drive and ball lock
EXT-1/2IN-L125MM
Art.-no. 071421 125
EAN 4062856955008
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Suitable for all standard compressed air and electric screwdrivers
- Standard: square drive according to DIN 3121
- Design: forged, burnished
Product information
Datasheets(X)
![]() | |
Drive (S2) | 1/2 inch |
Tip size (D2) | 1/2 inch |
Length (L1) | 150 mm |
Socket wrench external diameter (D1) | 25 mm |
