Welcome to Würth Uruguay For trade customers only

1/2 inch sckt wrench triple square long REDSTRIPE

SKTWRNCH-1/2IN-XZN-M12-L125MM

Art.-no. 5763012341

EAN 4068362008511

Individual price display after login
1/2 inch sckt wrench triple square long REDSTRIPE

Art.-no. 5763012341

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Tip size

XZN M12

Drive type

Internal square

Tip type

Triple square head

Length (L1)

100 mm

Blade length (L2)

62 mm

Socket wrench external diameter (D1)

21.8 mm

Material

Chrome-vanadium steel, hardened

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information