1/2 inch socket wrench TX long REDSTRIPE
SKTWRNCH-1/2IN-TX25-L100MM
Art.-no. 5763012329
EAN 4068362008221
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Drive | 1/2 inch |
Tip size | TX25 |
Drive type | Internal square |
Tip type | TX |
Length (L1) | 100 mm |
Blade length (L2) | 62 mm |
Socket wrench external diameter (D1) | 21.8 mm |
Material | Chrome-vanadium steel, hardened |
Surface | Chrome/ nickel plated |