Welcome to Würth Uruguay For trade customers only

1/2 inch socket wrench TX long REDSTRIPE

SKTWRNCH-1/2IN-TX27-L100MM

Art.-no. 5763012330

EAN 4068362008245

Individual price display after login
1/2 inch socket wrench TX long REDSTRIPE

Art.-no. 5763012330

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Tip size

TX27

Drive type

Internal square

Tip type

TX

Length (L1)

100 mm

Blade length (L2)

62 mm

Socket wrench external diameter (D1)

21.8 mm

Material

Chrome-vanadium steel, hardened

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information