Welcome to Würth Uruguay For trade customers only

1/4 inch angle die grinder

Pneumatic die grinder 1/4 inch 90° angle head
DIEGRIND-PN-ANGLD90-1/4

Art.-no. 0703226014

EAN 4066443054815

Individual price display after login
1/4 inch angle die grinder

Art.-no. 0703226014

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Professional pneumatic angle tool for grinding and filing hard-to-reach surfaces.

Features


  • Composite plastic-coated handle reduces vibrations.

  • Handle with textured grooves for improved grip.

  • Activation lever with safety lock.

  • Accelerator lever for speed control.

  • Front air exhaust.

  • ¼ inch collet.

  • Designed at 90° angle


Advantages


  • Ideal for hard-to-reach places.

  • Lightweight and compact.

  • Low air consumption.
Notice

Do not fit this tool with band saw blades, drill bits etc.

These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for roughing, polishing and grinding parts and welding seams. This die grinder is mainly designed for use with abrasive rotary files (burrs). Can also be used with steel rotary files, provided that their maximum revolutions match the die grinder's revolutions.

Instructions

Read the instruction manual carefully before using the pneumatic tool. Before connecting the hose, apply 4 to 5 drops of good-quality pneumatic oil to the air inlet. Re-lubricate after 3 to 4 hours of use. Select the appropriate rotary file (burr) with a free rotation speed greater than the maximum speed marked on the tool. Make sure that the shank diameter exactly matches the diameter of the die grinder's collet. Push the shank as far as it will go into the collet and tighten the collet nut with the keys provided on the collet nut and the output shaft. The rotary file (burr) shank can be pulled out from the maximum insertion length as long as you make sure that at least 10 mm of the shank is secured.

Design

90°

Max. idle speed

20000 rpm

Power output

0.33 hp

Min. hose inner diameter

10 mm

Weight of machine

0.45 kg

Air consumption

3 Cubicfeet/minute

Connection thread

1/4 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information