1-component TEXTUPLAST
Coating for plastic BUMPER TEXTUPLAST
PNTSPR-STRUC-PLA-TEXTUPLAST-BLACK-1LTR
Register now and access more than 125,000 products
Features
- Excellent adhesion and flexibility.
- Ideal for restoring engravings after repair on plastics such as bumpers, mouldings, coatings and interiors.
- Adheres to any type of plastic.
Advantages
- Fast drying.
- After 10 minutes, dust no longer sticks to it and, after 20 minutes, you can touch it with your hands.
- Can be painted over 4 hours after applying textuplast.
Benefits
When using as an adhesion primer, acrylic thinner can be used to obtain a thick, thin or primer texture.
Directive 2004/42/EC:
VOC content in g/L: 495 g/L.
Product subcategory: Special finishes. VOC limit value for phase I (2007): 840 g/L.
Directive 2004/42/EC:
VOC content in g/L: 660 g/L.
Product subcategory: Special finishes. VOC limit value for phase I (2007): 840 g/L.
These instructions are merely recommendations based on our experience. We recommend performing tests for each new type of application or surface to be treated.
Datasheets(X)
Shelf life from production | 12 Month |
Density conditions | at 20°C |
Colour | Black |
Density | 0.8 kg/l |
Conditions to maintain shelf life from production | at 5°C to 30°C |
Chemical basis | Acrylic resin |
Contents | 1 l |
Weight of content | 0.8 kg |