1 inch impact wrench with short shaft
Pneumatic impact wrench 1 inch short
IMPSCRDRIV-PN-1IN-SHORT-2700NM
Art.-no. 0703007034
EAN 4061975969736
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
1 inch impact wrench with short shaft. Low maintenance. For heavy-duty work on machinery and vehicles.
- Robust, durable aluminium housing for increased resistance.
- Double hammer mechanism, ideal for work requiring impact.
- 1 inch hardened square drive ensures accuracy and durability.
- Three adjustable torque levels for tightening.
- Air outlet on the top to avoid oil stains.
Notice
Always lubricate the tool to extend the service life. Make sure that the compressor is free of condensation. Avoid dragging or throwing the wrench to prevent internal and external damage.
Product information
Datasheets(X)
Application area
- Maximum productivity for intensive tyre work on lorries, buses and heavy equipment.
- Ideal for assembly and repair work on trucks, agricultural equipment, buses and any type of heavy-duty machinery or vehicle.
Instructions
- Connect to a pneumatic system that generates 90 PSI continuously.
- Select the required rotation level and mode.
- Place the impact socket in the desired size on the square drive.
Operating pressure | 6.3 bar |
Weight of machine | 8.4 kg |
Min. hose inner diameter | 13 mm |
Air consumption | 15.8 l/s |
Connection thread | 1/2 inch |