Welcome to Würth Uruguay For trade customers only

3/4 inch impact wrench

Pneumatic impact wrench 3/4 inch dble hammer mech.
IMPSCRDRIV-PN-3/4IN-1500NM

Art.-no. 0703007033

EAN 4061975969729

Individual price display after login
3/4 inch impact wrench

Art.-no. 0703007033

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Hardened 3/4 inch impact wrench, more efficient output of high torques and excellent durability, with high torque for medium-heavy vehicles.
  • Robust, durable aluminium housing for increased resistance.

  • 3/4 inch hardened square drive ensures accuracy and durability.

  • Three adjustable torque levels for tightening.

  • Air outlet on the bottom designed to prevent operator discomfort.

  • Excellent weight-to-power ratio.

  • Easy to use with right/left turn switch and adjustable trigger.

  • Twin-hammer mechanism:

- High torque upon startup with good continuity.


- Durable impact with a consistent torque for prolonged use.


- Quick loosening and adjustment for superior performance.


- Built with precision components and impact mechanism.


- One cycle, two strokes.

Notice

Always lubricate the tool to extend the service life. Make sure that the compressor is free of condensation. Avoid dragging or throwing the wrench to prevent internal and external damage.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for use in mechanical workshops and tyre repair shops.

Instructions
  • Connect to a pneumatic system that generates 90 PSI continuously.

  • Select the required rotation level and mode.

  • Place the impact socket in the desired size on the square drive.

Operating pressure

6.3 bar

Weight of machine

4.8 kg

Min. hose inner diameter

13 mm

Air consumption

13.3 l/s

Connection thread

3/8 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information