304 STAINLESS STEEL CLAMP 9 MM
HOSECLMP-SST-PLUS304-10X16X9MM
Art.-no. 0538110116
EAN 4066443044441
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Endless thread clamp with high mechanical resistance for a range of applications.
- Band thickness: 9 mm.
- Clamp end material: 304 stainless steel.
- Screw material: 201 stainless steel.
- Drive type: Flat or hexagon socket screwdriver 7 mm.
- Rounded edges to prevent damage to the material it is used on.
- Improved safety and service life.
Product information
Datasheets(X)
Application area
Clamping system for pipes and fabric hoses.
Civil construction, industrial installation and vehicle radiators.
Material of clamp band | Stainless steel |
Material of screw | Stainless steel |
Width of band | 9 mm |
Min./max. grip range | 10-16 mm |
Drive type | Slot |