Welcome to Würth Uruguay For trade customers only

304 STAINLESS STEEL CLAMP 9 MM

Hose clamp stainless steel 304
HOSECLMP-SST-PLUS304-25X40X9MM

Art.-no. 0538121409

EAN 4066443044496

Individual price display after login
304 STAINLESS STEEL CLAMP 9 MM

Art.-no. 0538121409

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Endless thread clamp with high mechanical resistance for a range of applications.
  • Band thickness: 9 mm.

  • Clamp end material: 304 stainless steel.

  • Screw material: 201 stainless steel.

  • Drive type: Flat or hexagon socket screwdriver 7 mm.

  • Rounded edges to prevent damage to the material it is used on.

  • Improved safety and service life.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Clamping system for pipes and fabric hoses.


Civil construction, industrial installation and vehicle radiators.

Material of clamp band

Stainless steel

Material of screw

Stainless steel

Width of band

9 mm

Min./max. grip range

25-40 mm

Drive type

Slot

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information