50 % organic radiator anti-freeze G12
Radiator anti-freeze organic 50 % G12
RADANTIFREZ-50%-ROSA-1LTR
Art.-no. 0893332722
EAN 4061975989796
Register now and access more than 125,000 products
- Contains fluorescein, which allows quick identification of any coolant leaks.
- Does not contain nitrites or amines, therefore preventing formation of dangerous nitrosamines.
- Free from silicates.
- Less hazardous to people than conventional anti-freeze and more environmentally friendly.
- Does not produce any precipitates and therefore keeps ducts clean.
- Protects all parts of the cooling circuit.
- High capacity to transfer excess heat to the atmosphere.
- Higher boiling point and lower freezing point.
- Does not create foam.
- The 1,000 litre container is non-returnable.
- UNE 26 361 88 Identification of chemical product
- UNE 26 381/2 Glycol content
- UNE 26 381 Density
- UNE 26 388 Alkaline reserve
- UNE 26 390 pH value
- UNE 26 391 Freezing point
- UNE 26 392 Ash content
- UNE 26 393 Metal corrosion
- UNE 26 394 Foam formation
- UNE 26 395 Paint staining
- UNE 26 396 Rubber corrosion
- UNE 26 397 Chloride content
Würth España, S.A. certifies that the freezing points of the anti-freeze are measured according to the standard and in certified measuring chambers. Please note that the measurement may vary depending on the anti-freeze and the measuring device used. The only reliable way to measure freezing temperature is under laboratory conditions and in a cold room specially prepared to measure anti-freeze.
Complies with: ASTM D 3306-00 (concentrated refrigerant) ASTM D 4985-94 (silicate free) SAE J 1034/91 VW TL 774 D (G12) *VW TL 774F (G12 Plus) GENERAL MOTORS 6277M CHEVROLET FORD WSS-M97B44D PSA PEUGEOT CITROEN B71-5110 RENAULT 41-01-001/Q type D NISSAN HONDA HES D2009-75 FIAT 9.55523 FIAT NC 956-16 MB 325.0/325.2/325.3 MAN 324 SNF VOLVO 1286083 SCANIA TI 02-980813 T/B/N Product certified by INTA.
Document number:
CL/RPT/7430/098/INTA/02
CL/ANA/7430/234/INTA/03
CL/ANA/7430/235/INTA/03
The boiling point values of the system depend on the pressurisation of the cooling system. Higher pressure results in higher boiling points.
Datasheets(X)
Product weight (per item) | 1071.000 g |
Density/conditions | 1.072 g/cm³ / at 20°C |
Weight of content | 1072 g |
Colour | Rosy |
Chemical basis | Ethylene glycol |
Contents | 1000 ml |
Shelf life from production/conditions | 60 Month / dry storage area, 5°C to 30°C |