90-degree Mitre clamp aluminum with 2 handles
Mitre clamp aluminum with 2 handles
MITRCLMP-ALU-2HND-90DGR-65MM
Art.-no. 5761672001
EAN 4056807203089
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
A double screw angle clamp with quick release button on two jaws, can be opened and closed quickly and independently to accommodate different thicknesses.
- High quality die cast aluminum alloy provides lightweight yet strong structure and long life.
- Can be used free-hand or attached to a workbench for greater security during tasks to prevent any movement during applications.
- The big size of the handles and screws provide greater transmission for high efficiency.
- Opening capacity of each jaw is 65 mm.
- Clamping force up to 100KG.
Product information
Datasheets(X)
Max. clamping width | 65 mm |