AFLOJATODO XTR W-MAX
RUSTREM-(W-MAX)-XTR-LIGHTYELL-300ML/180G
Art.-no. 5982113310
EAN 4068362188725
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
AFLOJATODO XTR (Extreme) is a product designed to loosen jammed parts and lubricate metal parts/connections. The product is made with virgin micro-oil, which guarantees quality, fast action and penetration into the application site. Can be used to loosen and lubricate any metal part.
- Micro-oil-based lubricant with high penetration power.
- Protects against moisture.
- Acts as a loosening agent, facilitating the removal of jammed parts, and as a lubricant to reduce friction between parts.
- Contains virgin micro-oil, ensuring quality.
- Increased penetration power on jammed parts.
- Can be used to lubricate metal parts.
- Density: 0.8 g/cm³
- Scent: Ether characteristics
- Colour: Colourless
Notice
The product does not contain anti-corrosion additives and is therefore not recommended for use as corrosion protection for metal parts.
The product does not possess dielectric characteristics.
Avoid contact with foodstuffs.
Do not use on plastic or rubber parts.
Product information
Datasheets(X)
Application area
- Nuts, bolts, screws, terminals, hinges, locks, chains, shafts, bushings and bearings.
- Any type of jammed part or parts requiring temporary lubrication.
Instructions
- Shake before use to ensure homogeneity of the product.
- Clean the surface before application to remove any oil residue, dirt, grease etc.
- Apply directly to the desired area, ensuring a distance of approximately 15 cm is maintained.
- Wait a few seconds for the product to take effect.
- Use a tool to help you remove the jammed part.
- For places that are hard to reach, use the extension tube supplied with the product.
Contents | 300 ml |
Chemical basis | Toluene |
Shelf life from production | 24 Month |