ALLEN KEY HEXAGONAL (HEX) S2 STEEL - LONG BLADE
ALLENKEY-HEXSKT-LONG-BALLHD-S2-WS4
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Durable hexagonal Allen key with a long blade and chrome-plated surface for excellent resistance to wear and corrosion.
- Constructed with S2 steel alloy, the blade offers exceptional durability, combining resistance to shock and flexibility to withstand torsion without breaking under demanding applications.
- VCR chrome-plated surface enhances corrosion resistance, making the tool resilient against oils, greases, dirt, and abrasive substances commonly encountered in workshop and industrial environments.
- The textured matte chrome finish provides a sturdy grip, ensuring control and usability even in challenging conditions.
- The non-magnetic tip avoids attracting metal particles, preventing clogging of fastener threads and facilitating a clean working experience.
- Engineered with a ball end, it allows greater flexibility and angled insertion into fasteners, ideal for accessing hard-to-reach areas with restricted movement.
- The hexagonal blade design supports higher torque application using tools like spanners or pliers, delivering efficiency in heavy-duty tasks.
- The 90-degree arm configuration enhances access to fasteners in confined spaces, with chamfered edges for quick and precise engagement.
- Provides a wide-angle movement capability for better maneuverability in tight spaces or low-clearance environments, ensuring versatility.
- Clearly visible markings on the tool enable effortless identification of sizes, saving time and effort during work.
- Comes in a lightweight, compact, and robust plastic case with engraved size labels for easy organization and portability, along with a lanyard hole for convenient carrying and secure use at heights.
Product information
Datasheets(X)
Tip size | 4 mm |
Length | 104 mm |
Long-limb dimension (L1) | 104 mm |
Short-limb dimension (L2) | 29 mm |
Surface | Chrome/ nickel plated |