Welcome to Würth Uruguay For trade customers only

ALLEN KEY HEXAGONAL (HEX) S2 STEEL - SHORT BLADE

ALLENKEY-HEXSKT-SHORT-S2-WS2,5

Art.-no. 5752042203

EAN 4099618620300

Individual price display after login
ALLEN KEY HEXAGONAL (HEX) S2 STEEL - SHORT BLADE

Art.-no. 5752042203

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Durable and corrosion-resistant hexagonal Allen key made from high-quality S2 steel with a chrome-plated surface for reliable performance.
  • Constructed with S2 steel, known for its exceptional strength and durability, offering superior resistance to shocks and torsion forces for demanding applications.

  • Textured matte chrome-plated surface ensures a sturdy grip while providing excellent resistance to oils, greases, dirt, and harsh substances like cement and solvents.

  • Hexagonal-shaped blade design allows for higher torque application by attaching a spanner or plier, enhancing usability in various work environments.

  • Features a non-magnetic tip, preventing metal shavings or swarf from clogging threads or fastener heads for clean and precise operations.

  • Includes a 90-degree arm, ideal for accessing fasteners in tight or hard-to-reach spaces, with a chamfered edge for quick and easy attachment to screw drives.

  • Wide, clearly visible markings enable swift tool identification, ensuring you can efficiently select the right key during tasks.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

2.5 mm

Length

58.5 mm

Long-limb dimension (L1)

58.5 mm

Short-limb dimension (L2)

20.5 mm

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information