Welcome to Würth Uruguay For trade customers only

ALLEN KEY TX (TX) NO HOLE S2 STEEL

ALLENKEY-TX50-L160

Art.-no. 575239 50

EAN 4099618720321

Individual price display after login
ALLEN KEY TX (TX) NO HOLE S2 STEEL

Art.-no. 575239 50

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Durable TX Allen key, made of robust S2 steel and featuring a chrome/nickel-plated surface for excellent corrosion resistance.

S2 Steel Blade


S2 stands for a steel alloy (a substance formed from the combination of two or more metals). Compared to pure metals, alloys have better properties, such as shock-resisting. S2 grants the tool with a hard-to-break blade, but still flexible enough to resist the torsion (twisting movement)



Anti-Slip Handle


The blade is coated with a thick layer of textured matte chrome that offers a nice sturdy grip. It also provides an extra resistance to oils, greases, dirt, and other aggressive substances commonly found in workshops and construction sites, such as cement and solvents from paint that could attack the surface and lead to corrosion.



Non-Magnetic Tip


Won’t attract metal shavings or swarf, which could clog the threads or head of the fastener.



90 Degrees Arm


Highly appropriate access to fasteners that are difficult to reach. Additionally, the chamfered edge, significantly facilitates the swift attachment of the wrench to the screw drive (head).



Wide Visible Markings


Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.



Lightweight, Compact and Robust Plastic Case


Perfect for keeping in the pocket, tossing in the pouch of tool belt. It is labeled with large, easy to read sizes like in the shafts, which have the big sizes engraved.



Shop-Ready


The hole on the top of the case allows immediate placement for retail business. Also works as a lanyard hole for easy carrying or tethering when working at heights.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

TX50

Length (L)

160 mm

Long-limb dimension (L1)

160 mm

Short-limb dimension (L2)

40 mm

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information