AUTOMOTIVE SPARK PLUG TESTER
TEST-CARSPARKPLUG-5HO
Art.-no. 071553 503
EAN 4099618954917
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
A high-frequency digital tester designed to check the performance, strength and efficiency of automotive spark plugs. Capable of simulating real engine operating conditions, it reaches frequencies up to 9,000 rpm. Its five-hole test design allows for simultaneous comparisons for more efficient and accurate evaluation. Compatible with a wide range of 12 V motorcycle and automotive spark plugs, including models such as BMW, Volkswagen and Audi.
- Allows simultaneous comparison of up to five spark plugs (one new and four used), increasing diagnostic accuracy and efficiency.
- Displays simulated engine speed (rpm) in real time for greater testing accuracy.
- Range adjustable from 200 to 9,000 rpm to emulate actual engine operating conditions.
- Lets you clearly view the performance difference between new and used plugs.
- Compatible with a range of vehicle models with spark plugs of different lengths.
- Impact resistant and designed to prevent accidents during testing.
- Simply insert the spark plugs, connect the power supply and adjust the rpm using the buttons.
- Saves time by enabling multiple simultaneous tests.
- Improves accuracy by simulating real conditions.
- Compatible with a wide range of brands and models.
- Ideal for automotive garages, dealerships and technical service work.
- Enhanced safety with a protective cover.
Notice
Do not operate the equipment without the protective cover in place. Do not insert objects other than spark plugs into the testing holes. Do not use in humid or damp environments. Make sure that the power supply is disconnected before performing any maintenance and do not exceed the recommended rpm range.
Product information
Datasheets(X)
Application area
- Designed to test automotive spark plugs, regardless of the brand.
- Automotive garages.
- Dealerships.
- Heavy vehicle workshops.
- Motorbike workshops.
- Tyre shops.
Display | Digital |
Control panel | Finger contact / RCD buttons |
Min. voltage measuring range | 9 V |
Max. voltage measuring range | 16 V |
IP protection class | IP 65 |
Weight of device | 500 g |
Number of rechargeable batteries/batteries | 0 Pair |
Width | 118 mm |
Length | 118 mm |
Height | 200 mm |