Welcome to Würth Uruguay For trade customers only

AXLE BOOT CLAMP

Tensioning strap axle boot stainless steel
STRP-AXLBOOT-SST-W8,0-45X120MM

Art.-no. 0820645121

EAN 4066443024993

Individual price display after login
AXLE BOOT CLAMP

Art.-no. 0820645121

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Clamp end material: 304 stainless steel.

  • Drive type: Pincer for CV clamp.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for CV axle boot.

Length

120 mm

Min. diameter

45 mm

Max. diameter (Ø)

120 mm

Material

Steel, stainless

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information