Welcome to Würth Uruguay For trade customers only

Acetate silicone general purpose W-MAX

Acetate silicone general purpose W-MAX
SILSEAL-ACE-(W-MAX)GENRPURP-TRANSP-275ML

Art.-no. 5986171100

EAN 4065746509039

Individual price display after login
Acetate silicone general purpose W-MAX

Art.-no. 5986171100

Individual price display after login
Quantity
PU
x 24 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

One-part acetoxy curing sealant with high elasticity and superior weather ability.

One-part acetoxy curing sealant


Rapid curing: streamlines projects for efficiency, timesaving and ease



Primeless adhesion


Ensures compatibility with most common materials



Weatherproofing


Designed to withstand the harshest weather conditions. Elevated resistance to rain, humidity, and UV rays



Flexible Without Cracking


Maintains its integrity even in extreme conditions, preventing cracks and ensuring lasting performance



Excellent Adhesion and Long Application Life


Reduced need for constant repairs



Easy to Use


Balanced viscosity formula allows for the sealant to be gunned under all types of weather conditions



Multi-purpose applications


Widely trusted in construction and home renovation. Offers seamless versatility for a variety of tasks from tackling joints, adhesion, or sealing



Various Colors


Ensures a seamless look that complements any style

Notice
  • 12 months in unopened packages in a cool and dry storage place at temperatures between +5 oC and 27 oC, humidity between 30% and 70%.

  • Optimal storage is at the lower half of this temperature range and humidity range.

  • To prevent contamination of unused product, do not return any material to its original container.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • construction & home decoration.

  • perimeter sealing around window frames, architraves, etc.
Instructions

1. Surface must be clean and free from grease and old glue. Mask smooth surface to simplify clean up.


2. Use the sealant after cleaning agent dries, around 1~2mins later. You can use two different cloth, one for cleaning agent, and the other


for sealant. (Notice that the two can’t be mixed use together, and the second cloth will be better purified cotton and no picking).


3. For better appearance, cover outside of joint areas with masking taps before application.


4. Cut nozzle to desired size and extrude sealant to joint areas. Tool immediately after sealant application, make it smooth and remove masking tape before sealant skins.

Contents

275 ml

Chemical basis

Sauer silicones (acetate systems)

Colour

Transparent

Continuous motion absorption

12.50 %

Min./max. processing temperature

5 to 50 °C

Min./max. temperature resistance

23 to 150 °C

Min. skin-formation time

5 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Min. breaking elongation

500 %

Shelf life from production

12 Month

Density

0.94 g/cm³

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information