Acrylic sealant interior
Acrylic sealant interior, others
ARCYSEAL-IN-(W-MAX)-WHITE-280ML
Art.-no. 5982173010
EAN 4099618982149
Register now and access more than 125,000 products
Datasheets(X)
Colour | White |
Contents | 280 ml |
Chemical basis | Benzisothiazole |
Density | 1.62 g/cm³ |
Smell/fragrance | Characteristic |
Continuous motion absorption | 2 % |
Shore A hardness | 10 |
Min. breaking elongation | 100 % |
Full curing speed | 1.8 mm/min |
Fully hardening/curing conditions | 20°C and 50% relative humidity |
Min. skin-formation time | 15 min |
Conditions for skin-formation time | at 20°C |
Min./max. temperature resistance | -10 to 80 °C |
Min./max. processing temperature | -40 to 80 °C |
Ultraviolet resistance | Yes |
Coating compatibility | Yes |
Recoatable/Can be painted over | Yes |
Surface pre-treatment required | Surface must be clean, dry and free from rust and grease. |
Mixing ratio | Mixture of 1K paint container with universal dilution. Dilution adjustment depending on the layer thickness 0-20 vol. % |
Shelf life from production/conditions | 12 Month / at 5°C to 25°C |