Adhesive Grease
ADHGRSE-SPR-300ML/200G
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Liquid grease with high penetration capacity into small gaps
- Great adhesion power and resistance to pressure resulting from compression
- Low drip rate and with increasing friction, viscosity increases progressively
- Grease goes from a liquid state to a paste state, due to the evaporation of the solvent
- Lubricant specially developed for parts exposed to high pressure, impact and vibration
- Resistant to fresh water, salt water and acids
- Prevents corrosion
- Does no attack rubbers, silicones, and plastics
- Free from silicone, resin and acids
- Reduces friction and noise emission
- Resistant up to 200°C
Product information
Datasheets(X)
Application area
- Vehicle hinges, automotive seat rails, sunroofs, locks, suspension bushings, steering racks, cardan crosses, gears, etc.
- Shielded bearings, chains, bushings, bearings, reducers, steel cables, linear guides, rollers, etc.
- Motorcycle lever, bicycle chains and motorcycle chains, retractable roof, spring beam and pick-up
- Transport systems, such as rails and cables
- Sliding surfaces
- Pins and hinges
- Gears
- Parts subjected to high pressure, impact and vibration
- Slides and hinges in carpentry
- Gears for square machines and edge band gluers
- Furniture factories: on the cart wheels and steel rails where production carts run
InstructionsShake before using. The area to be lubricated must be clean and dry, free from used oils and greases. Apply the product directly to the point to be lubricated, at a distance of 15 cm.
Chemical basis | Polymer |
Oil basis | Synthetic |
Colour | Yellowish |
Smell/fragrance | Characteristic |
Max. temperature resistance | 200 °C |
Silicone-free | Yes |
Acid-free | Yes |
Resistance against | Freshwater, Salt water, Acid |
Contents | 300 cm³ |
Weight of content | 200 g |
Shelf life from production | 2 Years |