Welcome to Würth Uruguay For trade customers only

Adhesive all-gluing MS Turbo, 75 g

Assembly adhesive TURBO
ASMBYADH-MS-TURBO-TRANSP-50ML

Art.-no. 0892111052

EAN 4066443029394

Individual price display after login
Adhesive all-gluing MS Turbo, 75 g

Art.-no. 0892111052

Individual price display after login
Quantity
PU
x 3 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

All-gluing adhesive (MS Turbo) for assembly and sealing, with initial bonding and super fast drying, with high thermal resistance, resistance to U.V. rays and to loads up to 40 kgf/cm².
  • Super-fast initial bonding, between 5 and 20 seconds.

  • Single-component product, odourless and solvent-free.

  • Elastic polymer base.

  • Highly flexible.

  • High sealing power.

  • High resistance to UV rays.

  • High load resistance up to 40 kgf/cm².

  • High thermal resistance from -40°C to 90°C.

  • Excellent finishing.

  • It does not require primer or pretreatment on the surface.

  • Wide range of applications.

  • Applicable in wet areas. Can be used in the presence of water, even in submerged applications.

  • Does not stain or affect the surfaces where it is applied.

  • Can be painted after total curing.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for bonding panels, sheets, tiles, mirrors, slabs, mouldings, fixing objects etc.


Sealing of glass, gutters, roofs, PVC works, carpentry, among others.


Compatible with various materials such as stone, brick, concrete, glass, ceramics, aluminium, iron, steel, zinc, PVC, plastic, wood etc.


Bonding in wet environments or underwater applications with immediate sealing effect.

Chemical basis

MS hybrid polymer

Colour

Crystal clear

Density/conditions

1.5 g/cm³ / at 25°C

Min. final strength

24 h

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 90 °C

Weight of content

75 g

Contents

50 ml

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information