Welcome to Würth Uruguay For trade customers only

Adhesive/sealant MS polymer 40

Adhesive/sealant MS polymer 40
ADHSEAL-MS-POLY40-WHITE-460ML

Art.-no. 0892101261
EAN 4066443006944

Prices for customers after login
Adhesive/sealant MS polymer 40

Art.-no. 0892101261

Prices for customers after login
Quantity
PU
x 4 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Container

Pod

Chemical basis

MS hybrid polymer

Colour

White

Min./max. processing temperature

5 to 35 °C

Min./max. temperature resistance

-40 to 90 °C

Shelf life from production/conditions

15 Month / at 20°C

VOC-free

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information