Allen key, hexagon socket
Allen key, hexagon socket, others
ALLENKEY-HEXSKT-BALLHD-WS3,0MM
Art.-no. 575240 03
EAN 4059608970983
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Tip size | 3 mm |
Length | 125 mm |
Long-limb dimension (L1) | 3.0 mm |
Short-limb dimension (L2) | 3.0 mm |
Surface | Chrome plated |