Welcome to Würth Uruguay For trade customers only

Allen key, hexagon socket

Allen key, hexagon socket, others
ALLENKEY-HEXSKT-BALLHD-WS5,0MM

Art.-no. 575240 05

EAN 4059608971003

Individual price display after login
Allen key, hexagon socket

Art.-no. 575240 05

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

5 mm

Length

155 mm

Long-limb dimension (L1)

5.0 mm

Short-limb dimension (L2)

5.0 mm

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information