Aluminium air gun
Blow-out gun aluminium
BLWOUTGUN-ALU-1/4IN
Art.-no. 0714920014
EAN 4066443031557
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Compressed air gun made of aluminium.
- Lightweight and robust construction.
- Body made of metal with a plastic spout.
- Ergonomic handle for a comfortable grip.
Product information
Datasheets(X)
Pipe length | 26 mm |
Air consumption | 6.3 |
Max. operating pressure | 10 bar |
Material | Aluminium |
Nozzle hole diameter | 3 mm |