Welcome to Würth Uruguay For trade customers only

Anchor W-MU with ring

Plastic multi-purpose anchor WMU with collar
DWL-PLA-RING-HDPE-WHITE-12MM

Art.-no. 5906390012

EAN 4066443030741

Individual price display after login
Anchor W-MU with ring

Art.-no. 5906390012

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Multi-purpose anchor with ring ideal for securing light and medium loads on solid or hollow substrates.

Can be used in hollow and solid materials including gypsum plasterboard.


  • High-strength polyethylene anchor with ring for different types of finishes and surfaces.

  • Acts by deformation (knot effect) or expansion in solid substrates.

  • The ring ensures that the anchor does not enter the hole, always keeping it flush with the surface.
Notice

Not suitable for supporting heavy loads.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Vertically perforated brick, cavity walls, plasterboard panels, plasterboard and gypsum plasterboard. Securing shelves, brackets, conduits etc.

Recommended loads in kgf
Diameter (mm) dia. 6 dia. 8 dia. 10 dia. 12
Perforated brick (mm) 15 20 25 40
Drywall (12.5 mm) 10 10 10 15
Drywall (>12.5 mm) 15 15 15 15
Solid wall (≥C20/25 mm concrete) 30 35 40 50
Recommended distances
Diameter (mm) dia. 6 dia. 8 dia. 10 dia. 12
Minimum distance between anchors (mm) (A) 15 20 25 40
Minimum edge distance (mm) (a1) 10 10 10 15
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Twist Drill bits HSS ASME B94.11M TYPE RN

DRL-TWST-MET-ANSI-HSS-D3/16INCH

Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information