Anchor W-MU with ring
Plastic multi-purpose anchor WMU with collar
DWL-PLA-SHARK-COLLAR-D10-L60MM
Art.-no. 5906390010
EAN 4061975994875
Register now and access more than 125,000 products
Can be used in hollow and solid materials including gypsum plasterboard.
- High-strength polyethylene anchor with ring for different types of finishes and surfaces.
- Acts by deformation (knot effect) or expansion in solid substrates.
- The ring ensures that the anchor does not enter the hole, always keeping it flush with the surface.
Not suitable for supporting heavy loads.
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Datasheets(X)
Vertically perforated brick, cavity walls, plasterboard panels, plasterboard and gypsum plasterboard. Securing shelves, brackets, conduits etc.
| Recommended loads in kgf | ||||
| Diameter (mm) | dia. 6 | dia. 8 | dia. 10 | dia. 12 |
| Perforated brick (mm) | 15 | 20 | 25 | 40 |
| Drywall (12.5 mm) | 10 | 10 | 10 | 15 |
| Drywall (>12.5 mm) | 15 | 15 | 15 | 15 |
| Solid wall (≥C20/25 mm concrete) | 30 | 35 | 40 | 50 |
| Recommended distances | ||||
| Diameter (mm) | dia. 6 | dia. 8 | dia. 10 | dia. 12 |
| Minimum distance between anchors (mm) (A) | 15 | 20 | 25 | 40 |
| Minimum edge distance (mm) (a1) | 10 | 10 | 10 | 15 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!