Welcome to Würth Uruguay For trade customers only

Anti-gravel protector 2004/42/EC/II B

GRVLGUA-BLACK-1LTR

Art.-no. 0892075002

EAN 4099618139413

Individual price display after login
Anti-gravel protector 2004/42/EC/II B

Art.-no. 0892075002

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Anti-gravel and impact protection for undercarriage and bodywork with corrosion protection.
  • Specifically designed to protect vehicle bodywork from fuel, oil, water and salt.

  • Creates a strong, flexible layer resistant to stone chipping.

  • High abrasion resistance.

  • Excellent adhesion capacity.

  • Permanent elasticity.

  • Anti-vibration effect. Prevents noise and vibrations.

  • Temperature-resistant.

  • No misting, running or dripping.

  • Corrosion protection.

  • Free from asphalt and bitumen.

  • Can be coated with any acrylic lacquer.

  • Has soundproofing properties.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For touching up and protecting the undercarriage, mudguards, footboards, spoiler and engine compartment. The product adheres extremely well to various surfaces, such as: Polyester laminates, polyester fillers, epoxy primers, 2C acrylic primers, steel, aluminium, stainless steel and zinc substrates, wash primer and plastics.

Instructions
  • Shake before use

  • Apply 2 or 3 coats, allowing 5 to 10 minutes between each coat.

  • If applying directly on steel, applying the top coat or enamel first is recommended.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information