Anti-hologram polish P2
Anti-hologram polish P2
POL-P2-ANTI-HOLOGRAM-250G
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Polish suitable for all types of varnishes and paints used in the automotive sector, including hard, swirl-resistant varnishes. Designed to remove holograms and moderate swirl marks.
- Water-based formula that doesn't dry out like other compounds.
- Removes the marks from 2,000 grit sandpaper or finer
- Removes holograms from paint, acid rain, swirls and dust marks.
- Technology that polishes and brightens at the same time.
- Free from solvents and silicone.
- Generates almost no dust during polishing.
- The pads stay cleaner for longer.
- Ideal for use with a wool or blue semi-hard foam pad.
Technical data
- Contents: 1 kg
- Cut level: 8 out of 8
- Gloss level: 8 out of 8
- Pad required: Semi-hard blue pad 00585 170 002
- Speed (minimum-maximum): 1,200-1,600 rpm
NoticeDo not apply if the surface is hot or exposed to the sun.
Product information
Datasheets(X)
Application area
Ideal for all clear coats and paint finishes.
InstructionsClean the surface thoroughly before applying the polish. To start polishing, use a blue semi-hard foam pad (code: 00585 170 002) or wool pad. Apply a small amount of polish to the surface to be polished. If the polishing pad is new, we recommend applying the compound to the surface as well and pre-polishing. Polish with a rotary polisher at an optimum speed of 1,200-1,600 rpm, applying light to medium pressure. Remove residue with a 500 g microfibre cloth.
Weight of content | 250 g |
Chemical basis | Distillates, petroleum, hydrotreated light |
Colour | White |
Density | 1.23 g/cm³ |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | storage in a dry place protected from light |