Welcome to Würth Uruguay For trade customers only

Anti-impact safety glasses

SAFEGOGL-EN166-UV85PERCNT-GREY-W.STRAP

Art.-no. 5352103002

EAN 4066443035098

Individual price display after login
Anti-impact safety glasses

Art.-no. 5352103002

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Safety glasses for protecting the eyes against
frontal impacts.
  • High-quality frame.

  • Screw-free mounting.

  • Lanyard.

  • Wide field of vision.

  • Optical class 1.

  • Glasses made from non-flammable material.

  • Glasses are impact resistant.

  • UV absorption: 85 %.

  • Light transmission:

- Grey: 20 to 25 %.
- Clear: 90 to 95 %.
  • Standard: EN 166 F, ANSI Z 87.1.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protection against splashes of liquid, dust and particle impact. For use in automotive, metallurgical, wood, construction industries.

Colour of safety lens

Grey

Material of safety lens

Polycarbonate

EN standard

166

Mechanical strength

F (45 m/s) in accordance with EN 166

Product weight (per item)

1000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information