Anti-impact safety glasses
Safety goggles with impact protection
SAFEGOGL-EN166-UV85PERCNT-TRANSP-W.STRAP
Art.-no. 5352103001
EAN 4066443035081
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Safety glasses for protecting the eyes against
frontal impacts.
frontal impacts.
- High-quality frame.
- Screw-free mounting.
- Lanyard.
- Wide field of vision.
- Optical class 1.
- Glasses made from non-flammable material.
- Glasses are impact resistant.
- UV absorption: 85 %.
- Light transmission:
- Grey: 20 to 25 %.
- Clear: 90 to 95 %.
- Standard: EN 166 F, ANSI Z 87.1.
Product information
Datasheets(X)
Application area
Protection against splashes of liquid, dust and particle impact. For use in automotive, metallurgical, wood, construction industries.
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
EN standard | 166 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Product weight (per item) | 1000.000 g |