Auto / Motorcycle Tire Repairer
TYRREP-CAR-LIQUID-300ML/220G
Art.-no. 0893490300
EAN 4061975991225
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
High-tech product developed for instant tire puncture repair
- Practical, easy, efficient application and quick problem resolution
- Temporarily repairs the puncture and, at the same time, inflates the tire, ensuring safety for the remainder of the trip
- Ideal for occasions where repair is difficult, such as: rainy days, uneven terrain, lack of tools, motorcycles and dangerous locations
Product information
Datasheets(X)
Instructions
1. Shake the can well before using.
2. Connect the packaging extender to the tire's air inlet valve (nozzle) and activate the product valve continuously and always with the packaging in a vertical position.
3. Drive the vehicle for a short distance so that the product spreads evenly inside the tire.
4. After completing the application, the vehicle can be used immediately.
Chemical basis | Propane |
Colour | White, Milky |
Smell/fragrance | Characteristic |
Contents | 300 ml |
Weight of content | 220 g |
Density/conditions | 1.00 g/ml / at 24°C |
Min./max. processing temperature | 5 to 50 °C |
Density | 1.00 g/ml |
Density conditions | at 24°C |
Shelf life from production | 24 Month |
Product weight (per item) | 301.000 g |