BATTERY CHARGER FOR VEHICLES - TORPEDO
Battery charger LIA300 REDSTRIPE
CHRG-BTRY-VEH-LIA300-12V-230V-PLG/C
Art.-no. 0510955122
EAN 4065746394109
Register now and access more than 125,000 products
Multi-Purpose
Designed for charging 12V/6V lead-acid and 12V lithium-ion batteries (LIFEPO4)
11X1 Functions
Standby, 12V STD, 12V GEL, 12V AGM, 12V LITHIUM (LIFEPO4), 6V STD, 6V GEL, 6V AGM, REPAIR, 13.6V SUPPLY and 12V BOOST
Comprehensive Safety Features
Includes safety alarm light panel, spark-proof design, reverse polarity protection, short circuit protection, and safeguards against overcharge, overheat, and overcurrent
Advanced Charging Technology
10-step, fully automatic Charging Cycle with battery temperature sensor for precise voltage adjustment, ensuring optimal charging and longevity
Special Features
- Dedicated repair function (for 12V Model)
- 13.5V/10A Supply Mode
- LCD Display can show the charging current and the voltage
- Built-in intelligent microprocessor makes charging faster, easier and safer
- Connect and disconnect DC output only after setting AC cord from electric outlet
- Do NOT smoke, strike a match or cause a spark in vicinity of battery or engine. Avoid explosive gas, flames and sparks
- Remove all personal jewelry, such as rings, bracelets, necklaces, and watches while working with a vehicle battery. These items may produce a short circuit that could cause severe burns
- Clean battery terminals before connected with the charger. Be careful to keep corrosion from coming in contact with eyes
- Wear complete eye protection, hand and clothing protection. Avoid touching eyes while working near a battery
- Do NOT cover the charger while charging
- Do NOT expose to rain or wet conditions
Datasheets(X)
Battery designation | 12 V lead-acid batteries (open and maintenance-free, MF, calcium, VRLA, GEL, AGM fleece) |
IP protection class | IP 33 |
Cable length | 200 cm |
Fully insulated charging terminals | Yes |
Length (battery charging cable with terminals) | 200 cm |
Cable cross section | 3.3 mm² |
Length x width x height | 330 x 195 x 100 mm |
Product weight (per item) | 1.380 kg |
Colour | Grey |
Spark protection | Yes |
Reverse-polarity protection | Yes |