Welcome to Würth Uruguay For trade customers only

BATTERY DRILL DRIVER ABS 14 POWER CLASSIC

Cordless drill driver ABS 14 POWER CLASSIC
DRLDRIV-CORDL-(ABS14 POWER CLASSIC)

Art.-no. 5717517012

EAN 4062856539918

Individual price display after login
BATTERY DRILL DRIVER ABS 14 POWER CLASSIC

Art.-no. 5717517012

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very compact, powerful 14.4V lithium ion drill driver. Ideal for all light drilling and screwing applications

Built-in LED light


Helps when working in a small and dark space



2-speed gearbox


With optimized torque for screw driving and perfect speed for drilling



Battery Indicator


Convenient for following the remaining battery power



Very precise adjustment


  • 18 torque steps and position for drilling

  • Allows multiple screwing applications


Brushed can motor


  • Low overall construction costs

  • Simple and inexpensive controller

  • Controller not needed for fixed speed

  • Ideal for extreme operating environments


Ergonomic design with soft grip


Pleasant work without fatigue



Small and light weight


For long term operation in hard to reach places

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

14.4 V/DC

Idle speed 1st/2nd gear min./max.

0-450 / 0-1750 rpm

Min./max. drill chuck span width

0.8-10 mm

Included in delivery

01xABS 14 Power Classic
01xCharger
02xBattery Pack 2.0Ah
01xBMC

Number of rechargeable batteries/batteries

02 PCS

Rechargeable battery/battery capacity

2.0 Ah

Max. drilling diameter in steel

10 mm

Length

178 mm

Height

185 mm

Weight of machine with rechargeable battery

1.25 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information