BLACK SHORT-SLEEVED T-SHIRT
T-shirt short-sleeved neck to base
WRKSHIRT-SHORT-SLEEVE-BLACK-S
Art.-no.
5359518101
EAN 4099618143670
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Classic neck-to-base T-shirt, ideal for daily work, thanks to its composition, which makes it highly resistant to discolouration and deformation from washing.
- Made of 65 % polyester/35 % cotton
- High-strength seams.
- Covered seam at the neck for increased comfort.
- High-strength seams.
- Highly durable.
- Minimal shrinkage.
- Available in black.
- Minimal discolouration.
- Weight: 165 g/m².
Product information
Datasheets(X)
Colour | Black |
Size | S |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 165 g |