Welcome to Würth Uruguay For trade customers only

BLACK SHORT-SLEEVED T-SHIRT

WRKSHIRT-SHORT-SLEEVE-BLACK-XL

Art.-no. 5359518104

EAN 4099618143656

Individual price display after login
BLACK SHORT-SLEEVED T-SHIRT

Art.-no. 5359518104

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Classic neck-to-base T-shirt, ideal for daily work, thanks to its composition, which makes it highly resistant to discolouration and deformation from washing.
  • Made of 65 % polyester/35 % cotton

  • High-strength seams.

  • Covered seam at the neck for increased comfort.

  • High-strength seams.

  • Highly durable.

  • Minimal shrinkage.

  • Available in black.

  • Minimal discolouration.

  • Weight: 165 g/m².
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

XL

Material

65% polyester, 35% cotton

Fabric weight per m2

165 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information