BONDER PLUS CYANOACRYLATE ADHESIVE
SUPGLU-(BONDER-PLUS)-CLEAR-20G
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
One-component adhesive that cures at room temperature, ensuring optimal and quick adhesion on a wide variety of materials, such as: wood, metals, ceramics, rubber and most plastics.
- Instant adhesion.
- Quick cure.
- Optimal finish.
- High mechanical strength.
- Good compatibility with a wide range of materials.
- Easy to use.
- High-precision nozzle ensures that the exact amount is applied, avoiding waste.
- Cap with anti-clog system.
Product information
Datasheets(X)
Application area
- Flexible surfaces.
- Porous materials.
- Leather.
- Ceramics.
- Metals.
- Rubber and plastics (except PP and PE).
Chemical basis | Ethyl cyanoarcrylate |
Colour | Clear |
Density | 1.06 g/cm³ |
Min./max. hardening time /conditions | 3-40 s / Depending on the material |
Min./max. tensile strength /conditions | 2-25 N/mm² / in accordance with ASTM D-412 |
Min./max. tensile strength | 2-25 N/mm² |
Min./max. temperature resistance | -30 to 60 °C |
Min./max. temperature conditions | -25 to 50 °C |
Min./max. processing temperature | -30 to 60 °C |
Shelf life from production/conditions | 12 Month / at 5°C to 20°C, upright |
Contents | 18.9 cm³ |
Weight of content | 20 g |