Welcome to Würth Uruguay For trade customers only

BONDER PLUS CYANOACRYLATE ADHESIVE

Superglue BONDER PLUS
SUPGLU-BONDER-PLUS-CLEAR-5G

Art.-no. 0893424105

Prices for customers after login
BONDER PLUS CYANOACRYLATE ADHESIVE

Art.-no. 0893424105

Prices for customers after login
Quantity
PU
x 24 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

One-component adhesive that cures at room temperature, ensuring optimal and quick adhesion on a wide variety of materials, such as: wood, metals, ceramics, rubber and most plastics.
  • Instant adhesion.

  • Quick cure.

  • Optimal finish.

  • High mechanical strength.

  • Good compatibility with a wide range of materials.

  • Easy to use.

  • High-precision nozzle ensures that the exact amount is applied, avoiding waste.

  • Cap with anti-clog system.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Flexible surfaces.

  • Porous materials.

  • Leather.

  • Ceramics.

  • Metals.

  • Rubber and plastics (except PP and PE).

Chemical basis

Ethyl cyanoarcrylate

Colour

Clear

Density

1.06 g/cm³

Min./max. hardening time /conditions

3-40 s / Depending on the material

Min./max. tensile strength /conditions

2-25 N/mm² / in accordance with ASTM D-412

Min./max. tensile strength

2-25 N/mm²

Min./max. temperature resistance

-30 to 60 °C

Min./max. temperature conditions

-25 to 50 °C

Min./max. processing temperature

-30 to 60 °C

Shelf life from production/conditions

12 Month / at 5°C to 20°C, upright

Contents

4.7 cm³

Weight of content

5 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information