Balance weight for car aluminum rims Steel knock-on
Steel clip-on wheel weight car alu rim pwdr-coated
BAW-FE-ALURIM-COAT-10G
Art.-no. 083052 10
EAN 4053479218625
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Galvanised and powder coated
- Universal weight for aluminum rims
- Galvanized with additionally silver-grey powder coating
Product information
Datasheets(X)
Application areaFor balancing aluminum wheels
InstructionsBefore installation, select weight using the rim shape. Take the different rim types and the rim flanges into consideration
Weight of balance weight | 10 g |
Material | Steel |
Surface | Powder-coated |
Suitable for rim type | Aluminium |
Length | 21 mm |
Width | 12.5 mm |
Height | 11.7 mm |
Colour | Silver grey |
Product weight (per item) | 10.000 g |