Balance weight for car aluminum rims Steel knock-on
BAW-FE-ALURIM-COAT-30G
Art.-no. 083052 30
EAN 4053479218663
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Galvanised and powder coated
- Universal weight for aluminum rims
- Galvanized with additionally silver-grey powder coating
Product information
Datasheets(X)
Application areaFor balancing aluminum wheels
InstructionsBefore installation, select weight using the rim shape. Take the different rim types and the rim flanges into consideration
Weight of balance weight | 30 g |
Material | Steel |
Surface | Powder-coated |
Suitable for rim type | Aluminium |
Length | 44 mm |
Width | 21.3 mm |
Height | 11.7 mm |
Colour | Silver grey |