Welcome to Würth Uruguay For trade customers only

Balance weight for car aluminum rims Steel knock-on

Steel clip-on wheel weight car alu rim pwdr-coated
BAW-FE-ALURIM-COAT-60G

Art.-no. 083052 60

EAN 4053479218724

Individual price display after login
Balance weight for car aluminum rims Steel knock-on

Art.-no. 083052 60

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised and powder coated
  • Universal weight for aluminum rims

  • Galvanized with additionally silver-grey powder coating
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor balancing aluminum wheels
InstructionsBefore installation, select weight using the rim shape. Take the different rim types and the rim flanges into consideration

Weight of balance weight

60 g

Material

Steel

Surface

Powder-coated

Suitable for rim type

Aluminium

Length

84.2 mm

Width

24.7 mm

Height

11.8 mm

Colour

Silver grey

Product weight (per item)

60.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information