Welcome to Würth Uruguay For trade customers only

"Batman" photochromatic welding mask

Welding helmet BATMAN
WELDHELM-PHOTOCHROMATIC-BATMAN-550S

Art.-no. 0984700322

EAN 4066443030307

Individual price display after login
"Batman" photochromatic welding mask

Art.-no. 0984700322

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Welding mask with automatic darkening to protect the operator against radiation, sparks and flying particles in welding and grinding jobs.
  • Darkens the visor automatically in the presence of light.

  • Button to adjust darkness between DIN 9 and DIN 13.

  • Off mode (GRIND) with a darkness level of 4, ideal for grinding.

  • Sensitivity control - used for low-current welding.

  • Delay time selector - used for intermittent welding jobs.

  • Test button to make sure that the filter is working.

  • Housing made of high-strength polymer.

  • Cricket knob for adjustable headband, enabling fast, precise adjustment for each user.

  • Powered by a CR2032 button battery.

  • Has two electric arc sensors on the front.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protects the eyes and face against radiation from electric arcs and the impact of flying particles when welding and grinding.


Recommended for most welding processes, such as stick, MIG/MAG, cored wire and TIG.


Designed for a range of industries and applications, such as sawmills, boilermaking shops, service and building suppliers, and industrial maintenance.

Translucency when not activated

Protection level 4

Translucency when activated

Protection level 9-13

Cassette width x cassette height x cassette thickness

90 x 110 x 9 mm

Width of field of vision x height of field of vision

92 x 42 mm

Energy supply

Solar cells and 2 replaceable 3 V button cells (CR2032)

UV and IR protection

Yes

Min./max. temperature conditions

-20 to 70 °C

Standards

EN 175, EN 379

Material

Plastic

Min./max. dark-to-light switching time

0.1-1 s

Colour

Red

Min. dark-to-light switching time

0.1 s

Product weight (per item)

560 g

Light-to-dark switching time

0.25 ms

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information