Bi-hexagonal die 1/2 inch metric
1/2 inch socket wrench bi-hexagon
SKTWRNCH-1/2IN-BIHEX-24MM
Register now and access more than 125,000 products
High performance and resistance to corrosion and wear
- Made from chromium-vanadium steel
- High level of hardness (HRC 40-50)
Easy handling, storage and operation
- Medium-length die with star-shaped cavity for easy use on hexagonal heads.
- Standard ½ inch square socket, highly recommended for use with ratchet wrenches and torque wrenches.
- With straight-knurled ring for easy handling.
Satin matte finish
Do not use as impact die
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Datasheets(X)
Highly recommended for use in ratchet wrenches and torque wrenches
Drive | 1/2 inch |
Drive type | Internal square |
Suitable for width across flats | 24 mm |
Width across flats | 24 mm |
Length (L1) | 39 mm |
Socket wrench external diameter (D1) | 31.8 mm |
Socket wrench external diameter 2 (D2) | 28.0 mm |