Welcome to Würth Uruguay For trade customers only

Bitumen tape with aluminium lamination

SEALTPE-BITU-ALU-LAMIN-300MMX10M

Art.-no. 0875153010

EAN 4068362582875

Individual price display after login
Bitumen tape with aluminium lamination

Art.-no. 0875153010

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Self-adhesive and cold-processing bitumen-based sealing tape for reliable sealing of joints, gutters, covers, glass roofs, steel structures, roof coverings and eave and valley flashings.

Excellent adhesion


Can be used on the majority of absorbent and non-absorbent surfaces found in the construction sector, e.g. asphalt, masonry, concrete, cement fibre, ceramics, metal, glass etc.



Good resistance to UV, weathering and water


  • The aluminium foil is surface-treated, UV-resistant and therefore has good mechanical stability

  • The bitumen tape can also be used outdoors and withstands rain and any other weather influences (not suitable for use under water).


Bitumen compound protected by siliconised PE film


Bitumen compound is protected from dust and dirt until application. Prevents adhesive strength from being impaired.



Compatible with acrylic glass and polycarbonate


Bitumen tape can safely be used on stress cracking in conservatory and greenhouse construction.

Notice

The bitumen tape is not suitable for use on surfaces that can be walked or driven on!


Avoid contact with PU adhesives and sealants!

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The bitumen tape reliably sticks and seals metal, plastics, monolithic substrates, wood and glass. It is particularly suitable for sealing joints and cracks, gutters, downpipes, covers, glass roofs and greenhouses, steel structures, roof coverings, eave and valley flashing. Typical applications are sealing domed roof lights, window frames, greenhouses, conservatories, any other glass or plastic components and wheel wells in caravan construction. For watertight sealing of wall, floor and roof connections.

Instructions

The surfaces must be dry, load bearing, abrasion-resistant, free from grease and dust and must not be frozen. The surface temperature must not fall below +5°C. At lower temperatures, the surface to be processed must be preheated with a gas burner or a hot-air device while taking the applicable safety precautions into account. Absorbent and non-absorbent surfaces should be pre-treated with Würth butyl/bitumen primer (art. no. 0892 875) to achieve optimal adhesion.



When connecting several strips, the overlap must be at least 50 mm. To ensure proper adhesion, the tape must be pressed onto the base material and smoothed with a press-on roller (art. no. 0693 011 756) or a similar tool. Avoid the formation of cavities (bubbles).

Chemical basis

Bitumen sealing compound

Backing material

Aluminium foil

Colour

Aluminium coloured

Length

10 m

Width

300 mm

Overall thickness

1.5 mm

Backing material thickness

0.05 mm

Min./max. processing temperature

5 to 45 °C

Min./max. temperature resistance

-40 to 80 °C

Shelf life from production/conditions

2 Years / cool and dry storage area, no exposure to sunlight, 15°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information