Welcome to Würth Uruguay For trade customers only

Blind rivet, flat head

Blind rivet flat head aluminium/aluminium
RIV-DOME-DIN7337-A-ALU-(1,5-6)-6X12

Art.-no. 0937056012

EAN 4068362020155

Individual price display after login
Blind rivet, flat head

Art.-no. 0937056012

Individual price display after login
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Standard riveting range
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (d1 x l1)

6 x 12 mm

Min./max. grip range

1.5-6 mm

Colour

Aluminium (base material), 0 - not applicable

Head diameter (dk)

12.0 mm

Head height (k1)

1.5 mm

Min./max. drill hole diameter

3.1-3.2 mm

Shear-fracture load

1360 N

Tensile fracture load

1950 N

Material of sleeve

Aluminium

Material of mandrel

Steel

Surface of the mandrel

Zinc plated

Standards

ISO 15983, DIN 7337

Head type

Dome head

Mandrel diameter (dm)

3.25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information