Blind rivet, flat head
RIV-DOME-DIN7337-A-ALU-(1,5-8)-5X16
Art.-no. 0937055016
EAN 4068362020018
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)
- Multi-use blind rivet
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 5 x 16 mm |
Min./max. grip range | 1.5-8 mm |
Colour | Aluminium (base material), 0 - not applicable |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 1.1 mm |
Min./max. drill hole diameter | 3.1-3.2 mm |
Shear-fracture load | 990 N |
Tensile fracture load | 1150 N |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the mandrel | Zinc plated |
Standards | ISO 15983, DIN 7337 |
Head type | Dome head |
Mandrel diameter (dm) | 2.6 mm |
