Blind rivet, flat head
Blind rivet flat head aluminium/steel zinc plated
RIV-MHD-SIDIN7337-ALU/ST-(5,5-7,0)-3,0X1
Art.-no.
09373 10
EAN 4066443041495
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)
- Multi-use blind rivet
Product information
Datasheets(X)
Nominal diameter x length (d1 x l1) | 3 x 10 mm |
Min./max. grip range | 5.5-7 mm |
Head diameter (dk) | 6.5 mm |
Head height (k1) | 0.8 mm |
Shear-fracture load | 650 N |
Tensile fracture load | 850 N |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the mandrel | Zinc plated |
Drill hole diameter | 3.1 mm |
RoHS-compliant | Yes |
Mandrel diameter (dm) | mm |